Shop All Locking Pliers
Aven
Pliers Slip Joint, 6" SS
Mfr # 10370
Zoro # G8775700
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Purpose Pliers with Serrated Jaws, Built-in Wire Cutter and Pipe Grip, Can be Autoclaved to Temperatures up to 250 Degrees Fahrenheit
- Handle Type Plain
- Jaw Length 0.78"
- Material Stainless Steel
- Overall Length 6-1/2"
Product Information
- Brand Aven
- MFR # 10370
- Zoro # G8775700
- UPC # 766955311133
- Country of Origin Pakistan
- Category Locking Pliers
Dimensions
Jaw Length | 0.78" |
Overall Length | 6-1/2" |
Details
Features | All Purpose Pliers with Serrated Jaws, Built-in Wire Cutter and Pipe Grip, Can be Autoclaved to Temperatures up to 250 Degrees Fahrenheit |
Handle Type | Plain |
Material | Stainless Steel |
Finish | Mirror |
Plier Item | Slip Joint Pliers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wire Cutter | Yes |
Item | Pliers Slip Joint,6" SS |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Max. Jaw Opening | 2-1/2" |
Description
Pliers Slip Joint,6 In. SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Drywall And Panel Hoist (DWHOIST)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6596)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- IRWIN Hex Die 3/8-18Npt (7404)
- KNIPEX Insulated Water Pump Pliers, 10" (88 08 250 SBA)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82574)
- PROTO Pinch-Off Pliers - 5-1/2" (JFF554)
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- KNIPEX 10" Grip Pliers w/ Double Prism Jaw, Nickel Plated (41 14 250)
- IMPERIAL 8 1/2 in Lock Ring Plier 90 Degrees (IR-47R)
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- Aven Pliers