Shop All Needle Nose Pliers
Aven
Pliers Chain, Nose, 4-1/2" Smooth Jaws
Mfr # 10301
Zoro # G8775691
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 114mm
- Jaw Width 6.3mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Product Information
- Brand Aven
- MFR # 10301
- Zoro # G8775691
- UPC # 766955310587
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 114mm |
Jaw Width | 6.3mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Chain,Nose,4-1/2" Smooth Jaws |
Description
Pliers Chain,Nose,4-1/2 In. Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/8x12 In, HSS, Blk Oxide (5TVK5)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-N (C18041)
- URREA Tool Box, Metal, Red, 24 in W x 9-1/4 in D (5896)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- AVEN Pliers Chain, Nose, 4-1/2" Serrated Jaws (10307)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- K-TOOL INTERNATIONAL Needle Nose Plier, 6" (KTI-51006T)
- Aven Needle Nose Pliers