Shop All Needle Nose Pliers
Aven
Pliers Bent, Nose, 6" Long Smooth Jaws
Mfr # 10313
Zoro # G8775210
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 152mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
- Handle Type ESD Safe Cushioned Grip
Product Information
- Brand Aven
- MFR # 10313
- Zoro # G8775210
- UPC # 766955310778
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 152mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Bent,Nose,6" Long Smooth Jaws |
Description
Pliers Bent,Nose,6 In. Long Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- WERA Ratchet Bit Set, 39 pcs. (05056491001)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- AVEN Pliers Parallel Action, 8" Flat, Nose (10756)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- AVEN Pliers Chain, Nose, 5", Long Serrated (10311S)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- Aven Pliers