Shop All Task Lighting
Aven
Machine Task Light, IP67, LED, 530lm
Mfr # 26600-505
Zoro # G104104885
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 14 W
- Lumens 530 lm
- Voltage 100 to 260 V
- Ballast Internal
- Standards CE
Product Information
- Brand Aven
- MFR # 26600-505
- Zoro # G104104885
- UPC # 766955375807
- Country of Origin Taiwan, Province of China
- Category Task Lighting
Dimensions
Overall Length | 27.6 in |
Cord Length | 6 ft |
Outside Dia. | 4 in |
Power Cord Length | 6 ft |
Tube Diameter | 4 in |
Description
Machine Task Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 530 lm, Mount Type Bracket, Operating Voltage 100 to 260V AC, Overall Length 27.6 in, Power Cord Length 6 ft, Tube Diameter 4 in, Wattage 14 W, Resistance Properties Impact Resistant, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Ballast Type Internal, Cord Designation SVT, Cord Wire Gauge 18 AWG, Housing Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO NIGHTSTICK RECHRGBLE 61LED UTILITY LIGHT (BYNSR-2492)
- FEIT ELECTRIC BALAST BYPAS 32W DL 48""L (T4815850ABLED10)
- NEWHOUSE LIGHTING ST64 Edison Vintage Light Bulbs, 60W Incandescent Dimmable, PK 6 (ST64INC-6)
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503G)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- AVEN Machine Task Light, IP67, LED, 578lm (26600-510)
- AVEN Sirrus Task Light LED With Swivel Head (26526)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- STANLEY Surge Pro 6-Outlet Surge-Suppression Night-Light (33208)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- Aven Task Lighting