Shop All Loupes
Aven
Eye Loupe, 10x, w/Led
Mfr # 26034-LED
Zoro # G8778738
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 10X
- Features Lightweight Glass Lens Magnifier, Ideal For Close Inspection of Small Parts, Adjustable Bright Led Light
- Lens Diameter 1.50 in
Product Information
Dimensions
Lens Diameter | 1.50 in |
Details
Item | Eye Loupe With LED Light |
Power | 10X |
Features | Lightweight Glass Lens Magnifier, Ideal For Close Inspection of Small Parts, Adjustable Bright Led Light |
Description
The Aven 26034-LED Eye Loupe, 10x is the perfect tool for close inspection of small parts. It features a lightweight glass lens magnifier that allows you to inspect parts up close. This 10X loupe includes an adjustable bright LED light. A comfortable grip handle provides superior comfort and control during use. The Aven 26034-LED Eye Loupe, 10x is the must have tool for any professional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Mounting Plate (E35WT)
- WESTWARD Club Hammer, 4 lb., 12 In, Rubber/Steel (22XP74)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 27/64 (C15989)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- AVEN Eye Loupe, 10x, Silver (26011)
- AVEN Eye Loupe, 10x, 40D, Self Mount (26034)
- UNITED SCIENTIFIC Loupe-Style Magnifier, 10X (MFL010)
- UNITED SCIENTIFIC Magnifier, Pocket Loupe, 10X (MFC010)
- GENERAL TOOLS EYE LOUPE 5.0 (MAGNIFIERS) (GN527)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- Aven Inspection and Retrieving Tools