Shop All Cutting Pliers
Aven
Cutter Tapered, 4-1/2", Semi Flush
Mfr # 10325
Zoro # G8775378
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Length 13.95mm
- Jaw Width 11.85mm
- Material Stainless Steel 400 Series
Product Information
- Brand Aven
- MFR # 10325
- Zoro # G8775378
- UPC # 766955310884
- Country of Origin Pakistan
- Category Cutting Pliers
Dimensions
Jaw Length | 13.95mm |
Jaw Width | 11.85mm |
Overall Length | 114mm |
Details
Features | 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs |
Handle Type | Cushion Grip |
Material | Stainless Steel 400 Series |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Tapered,4-1/2",Semi Flush |
Description
Cutter Tapered,4-1/2 In.,Semi Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #69 (46739)
- KO-KEN Socket Set Whitworth 3/16-5/8 6 Point 250mm 8 pieces 1/2 Sq. Drive (RS4400W/8)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -7'5)
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- AVEN Cutter Oval Head, Flush (10821F)
- AVEN Cutter Tapered Mini, 4-3/8", Flush (10331)
- AVEN Cutter, Tapered Narrow Head, Flush (10503)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- Aven Pliers