Shop All Cutting Pliers
Aven
Cutter Oval Head, Semi Flush, w/Relief
Mfr # 10822S
Zoro # G8774906
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 63-65 HRC; Oval-Headed Shape Increases the Durability of the Cutters; Includes Relief Indent to Aid in Cutting in Confined Spaces
- Handle Type Ergonomic Grip
- Jaw Length 8.4mm
- Jaw Width 9.5mm
- Material Forged Steel, Induction Hardened Blades
Product Information
- Brand Aven
- MFR # 10822S
- Zoro # G8774906
- UPC # 766955310068
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 8.4mm |
Jaw Width | 9.5mm |
Overall Length | 130mm |
Details
Features | 63-65 HRC; Oval-Headed Shape Increases the Durability of the Cutters; Includes Relief Indent to Aid in Cutting in Confined Spaces |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Oval Head,Semi Flush,w/Relief |
Description
Cutter Oval Head,Semi Flush,w/Relief
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC106L)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-07-09)
- LENOX 18 TPI Reciprocating Saw Blades, 50 PK (22754OSB818R)
- STANLEY 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- AVEN Cutter, Tapered Micro Head, Flush (10527B)
- AVEN Cutter, End, 4-1/2", Semi-Flush (10327)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (62 12 120)
- Aven Pliers