Shop All Cutting Pliers
Aven
Cutter Oval Head, Minature, Semi Flush
Mfr # 10827S
Zoro # G8775089
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 63-65 HRC; Miniature Oval Head
- Handle Type Ergonomic Grip
- Jaw Length 6.1mm
- Jaw Width 7.1mm
- Material Forged Steel, Induction Hardened Blades
Product Information
- Brand Aven
- MFR # 10827S
- Zoro # G8775089
- UPC # 766955310228
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 6.1mm |
Jaw Width | 7.1mm |
Overall Length | 130mm |
Details
Features | 63-65 HRC; Miniature Oval Head |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Oval Head,Minature,Semi Flush |
Description
Cutter Oval Head,Minature,Semi Flush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/32x8IN (50448)
- EXCEL BLADES #23 Double Edge Blade Replacement Corner Stripping Blade, 5pcs. 12pk (20023)
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-151)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/32 (C23135)
- AVEN Cutter Oval Head, Flush, w/Relief (10822F)
- AVEN Cutter Oval Head, Flush (10821F)
- AVEN Pliers Parallel Flat, Nose, 8", w/Cutter (10764)
- AVEN Cutter Oval Head, Large Flush (10823F)
- AVEN Cutter Tapered Minature, Flush, w/Relief (10828F)
- AVEN Cutter Oval, Lg Heavy Duty, Semi Flush (10829S)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- Aven Pliers