Shop All Cutting Pliers
Aven
Cutter Oval Head, Minature, Flush
Mfr # 10827F
Zoro # G8775070
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 63-65 HRC; Miniature Oval Head
- Handle Type Ergonomic Grip
- Jaw Length 6.1mm
- Jaw Width 7.1mm
- Material Carbon Steel, Induction Hardened Blades
Product Information
- Brand Aven
- MFR # 10827F
- Zoro # G8775070
- UPC # 766955310235
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 6.1mm |
Jaw Width | 7.1mm |
Overall Length | 130mm |
Details
Features | 63-65 HRC; Miniature Oval Head |
Handle Type | Ergonomic Grip |
Material | Carbon Steel, Induction Hardened Blades |
Cut | Flush |
ESD Safe | Yes |
Item | Cutter Oval Head,Minature,Flush |
Description
Cutter Oval Head,Minature,Flush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-24 HSS Plug Hand Tap (DWTST1-1/4-24P)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- AVEN Cutter, End, 4-1/2", Semi-Flush (10327)
- AVEN Cutter, Tapered Narrow Head, Flush (10503)
- AVEN Cutter Tapered Head, Flush (10825F)
- AVEN Cutter Oval Head, Flush (10821F)
- AVEN Cutter Oval Head, Large Flush (10823F)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- Aven Cutting Pliers