Shop All Tweezers
Aven
Aven 18049USA Tweezers; Pattern 2A-SA
Mfr # 18049USA
Zoro # G004110580
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Pattern 2A straight flat tips.
- Provides large flat gripping surface.
- Material - Stainless steel.
- Anti-magnetic.
- Anti-acid.
- Stain finish.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Warding File, Second Cut, Rect, 4 In L (10Z731)
- DEWALT Insert Bit, 1/4In, Hex, 5/64In, 1In (50 Pack) (DWA1HX564IRB)
- BESSEY 12" Bar Clamp, Wood Handle and 4-1/2" Throat Depth (TC4.512)
- WIHA Box End Wrench, SAE, 1/2" Head Sz, 12 pt. (21048)
- AVEN Hemostat Str Serrated, 6" Plastic Grips (12013)
- AVEN Hemostat Curved Serr, 5" Plastic Grips (12012)
- AVEN Tweezers, Utility, 7" Curved (18425)
- AVEN Tweezers, Gp Offset Spade Tip, 4-1/2" (18488)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18037TT)
- AVEN Titanium Tweezers Set, 6 Pc (18480TT)
- KNIPEX Precision Tweezers Needle-Pointed Shape, Non-Magnetic, Acid Proof (92 22 13)
- Aven Inspection and Retrieving Tools