Shop All Cable and Wire Cutters
Aven
8" All Purpose Scissors
Mfr # 11023
Zoro # G8775825
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application All Purpose
- Overall Length 8"
- Features Provides Excellent Corrosion Resistance
Product Information
- Brand Aven
- MFR # 11023
- Zoro # G8775825
- UPC # 766955330059
- Country of Origin Pakistan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8" |
Details
Primary Application | All Purpose |
Item | SciSSors All Purpose,8" |
Features | Provides Excellent Corrosion Resistance |
Description
SciSSors All Purpose,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 8mm 12 pt Metric Socket, 12 Points (J5408M)
- GEDORE Power Diagonal Cutter, 7", Handle Type: 2-Component (8316-180 JC)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- DEWALT Set Tool, For 1/4 in Snake+, Zinc Plated (6402SD-PWR)
- AVEN 4-1/2" Precision Scissors (11016)
- WESTWARD 24" Cable Cutter, Wire Rope, 1/2" Cap (10D453)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose Pliers with Crimper, 8.5-Inch (J207-8CR)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- EZRED CABLE CUTTERS HEAVY DUTY (EZB798)
- KLEIN TOOLS Cable Cutter Coaxial 1-Inch Capacity (63030)
- JONARD TOOLS 12" Ratchet Action Cable Cutter, Center Cut (RC-600)
- Aven Knives, Cutters & Snips