Shop All Cable and Wire Cutters
Aven
4-1/2" Precision Scissors
Mfr # 11016
Zoro # G8775895
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application For Small Places and Delicate Work
- Overall Length 4-1/2"
- Features Provides Excellent Corrosion Resistance
Product Information
- Brand Aven
- MFR # 11016
- Zoro # G8775895
- UPC # 766955330035
- Country of Origin Pakistan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 4-1/2" |
Details
Primary Application | For Small Places and Delicate Work |
Item | Scissors Precision,4-1/2" |
Features | Provides Excellent Corrosion Resistance |
Description
Scissors Precision,4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2603B)
- MITUTOYO Gage Block, 2" L, 3/8" H, Steel, ASME AS-1 (611202-541)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- VAUGHAN Rubber Mallet Tip, 2 In Dia, Soft, White (RM24TW)
- AVEN 8" All Purpose Scissors (11023)
- GREENLEE Retaining Clip (18772)
- JONARD TOOLS Cable Cutter, 8" L, Shear Cut Action (WRC-14)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch (J206-8C)
- KLEIN TOOLS Utility Cable Cutter (63035)
- PALADIN TOOLS Cutter Kevlar (PA1511)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (22320)
- Aven Knives, Cutters & Snips