Shop All Sofas & Love Seats
Ave 6
Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso
Mfr # PAC53-V34
Zoro # G6992513
product price: $616.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Weight Capacity 400 lb.
- Series Pacific
- Frame Material Metal
- Overall Depth 30-1/2"
- Overall Height 29-1/2"
Product Information
- Brand Ave 6
- MFR # PAC53-V34
- Zoro # G6992513
- UPC # 090234169956
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30-1/2" |
Overall Height | 29-1/2" |
Details
Weight Capacity | 400 lb. |
Series | Pacific |
Frame Material | Metal |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Espresso |
Description
Sofa,Pacific,Espresso Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: Espresso (BAK72-E34)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- BAXTON STUDIO Scarlett Grey Button-Tufting with Nailheads 2-Seater Loveseat (129-7082)
- Ave 6 Sofas & Love Seats