Shop All Sofas & Love Seats
Ave 6
Loveseat, Main Street, Seaweed, 29-1/2" x 32"
Mfr # MST52-S22
Zoro # G6991938
original price:
$587.69
11% off
new price: $520.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Weight Capacity 529 lb.
- Series Main Street
- Overall Depth 29-1/2"
- Overall Height 32"
- Category Type Loveseat
Product Information
- Brand Ave 6
- MFR # MST52-S22
- Zoro # G6991938
- UPC # 090234193258
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29-1/2" |
Overall Height | 32" |
Details
Weight Capacity | 529 lb. |
Series | Main Street |
Item | Loveseat |
Category Type | Loveseat |
Description
Loveseat,Main Street,Seaweed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Brushed Nickel (KN71608V1)
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: Espresso (BAK72-E34)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- Ave 6 Sofas & Love Seats