Shop All Sofas & Love Seats
Ave 6
Davis Loveseat, Klein, Azure Fabric, 29" x 32"
Mfr # DVS52-K14
Zoro # G6992592
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series Davis
- Frame Material Solid Wood
- Overall Depth 29"
- Overall Height 32"
Product Information
- Brand Ave 6
- MFR # DVS52-K14
- Zoro # G6992592
- UPC # 090234365471
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 32" |
Details
Weight Capacity | 250 lb. |
Series | Davis |
Frame Material | Solid Wood |
Category Type | Loveseat |
Item | Loveseat |
Description
Davis Loveseat,Klein,Azure Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Asami Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan Full Size Platform Bed (183-11116-9407-Zoro)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- INTERDESIGN Eco Vanity Black Ceramic Soap Dish (28217)
- NEXT INNOVATIONS Abstract Oil 5 Petal Flower Wall Art (101410045-ABSTRACT)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: Espresso (BAK72-E34)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- Ave 6 Sofas & Love Seats