Shop All Waiting Room & Guest Chairs
Ave 6
BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries
Mfr # PAC51-V18
Zoro # G6992437
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed Arms
- Seat Color Black
- Seat Material Vinyl
- Overall Height 29-1/2"
- Overall Depth 30-1/2"
Product Information
- Brand Ave 6
- MFR # PAC51-V18
- Zoro # G6992437
- UPC # 090234251583
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29-1/2" |
Overall Depth | 30-1/2" |
Width | 32" |
Seat Depth | 20.50" |
Seat Width | 23" |
Height | 29.5" |
Back Width | 23.50" |
Back Height | 12" |
Depth | 31" |
Description
Arm Chair,Pacific,Black Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Gray (406-95)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- AVE 6 Lounge Chair And Ottoman Set, Chair: 35-1/2"; Ottoman: 21-1/4"LChair: 37"; Ottoman: 16"H (TSN51-W32)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- AVE 6 SeaweedChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-S22)
- AVE 6 WheatChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-C28)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- Ave 6 Waiting Room & Guest Chairs