Shop All Food Scales
Avaweigh
WPC30SS 30 lb. IP68 Waterproof Digital Portion Control Scale
Mfr # 334WPC30SS
Zoro # G810792451
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avaweigh
- MFR # 334WPC30SS
- Zoro # G810792451
- Country of Origin Unknown
- Category Food Scales
Description
This scale makes it a breeze to quickly weigh items and is a musthave for your business. The base and platform are made of stainless steel allowing it to withstand a commercial environment. Waterproof Construction : Because of its IP68 waterproof rating its design prevents damage from dust and longterm immersion and dish washing. The waterproof rating keeps the scale safe from drips and splashes from wet food too from seafood to ice cream. It even keeps the scale safe when submerged under water unlike other scales that feature only a removable platform for cleaning. Portion Control : Perfect for portioning ingredients or for pizza toppings prior to assembly this portion control scale shows weight in kilograms grams pounds and ounces. Adjustable feet on the underside of the scale and a leveling bubble help ensure that the platform. Easy Operation : In addition to easy cleaning this model ensures easy operation. Its easytoread LCD display includes a backlight for ample visibility and tare checkweight part count and selfcalibrating features. Two Included Power Sources : For power the scale requires either a rechargeable battery or an AC adapter both of which are included for immediate and sustained convenience. You can count on this scale to always be ready to use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Plastic Rack Cover, 80 x 53 In., PK50 (3XVY4)
- BUNN Diaphram (20526.1195)
- GENERAL WIRE SPRING General Wire 1CG 1" ClogChopper„¢ for 1-1/4 - 2" Pipe (1CG)
- COFFEE MATE Liquid Coffee Creamer, Sugar-Free Hazelnut, 0.38 oz Mini Cups, PK200 (98468CT)
- AVAWEIGH PCN20 20 lb. Legal for Trade Portion Scale (334PCN20)
- MOON KNIGHT Optima Home Scales CO-15000 Comet Stainless Steel Kitchen Weight Scale (CO-15000)
- ESCALI Scale, Mechanical Dial, NSF, 5 lb./80oz. (SCMDL5)
- YAMATO 50 lb x 4 oz Mechanical Scale (M54PK)
- PENN SCALE CM101-1 Digital Price Computing Scale (PSPRNK)
- MOON KNIGHT Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver (GA-5000)
- GREAT DAY Great Day PLP925-UTV 2 2 in. Receiver with 25 ft. Tip Plot Pro UTV Boomless Kit (PLP925-UTV 2)
- Avaweigh Food Scales