Shop All Bench and Floor Scales
Avaweigh
RS150T 150 lb. Digital Treaded Receiving Scale with Remote Display
Mfr # 334RS150T
Zoro # G511634173
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avaweigh
- MFR # 334RS150T
- Zoro # G511634173
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for checking weights during receiving the Avaweigh RS150T 150 lb. digital scale will serve as a welcome addition to your restaurant. Boasting a 150 lb. capacity and the ability to weigh in either pounds or kilograms this scale allows for simple and effortless measurements each time and helps you to make sure you're getting the expected amounts of food with your delivery. 150 lb. Capacity : This scale is excellent for use as a receiving scale. It has a 150 lb. capacity and reads in lb. and kg. The scale's readout measurements are 150 lb. x 0.2lb. / 68 kg x .1 kg 12'' x 12'' Treaded Platform : The treaded steel weighing platform gives you plenty of space for weighing and it is equipped to stand up to the wear and tear in any commercial or industrial environment. Easy to Use Features : This scale features a tare function which deducts container weight and zeros out for multiple ingredient measurement. Auto shutoff conserves battery power and a low battery indicator mode prevents unexpected power loss. An overload indicator lets you know if the scale has exceeded its maximum capacity. EasytoRead 1/2'' LCD Display : The display's 1/2'' design and bold characters make it simple to quickly tell the weight and move on to the next portion. Attached to the remote display is a 9' coiled cord. Treaded Design : The durable nonskid tread design prevents packages from slipping off to ensure accurate readouts and prevent injury or accident. Mountable Display : This unit can also be mounted onto a table or wall with included mounting bracket and screws. Battery or Adapter Operated : This scale can be used with the included AC adapter or with 4 AAA batteries sold separately.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Tinted Machine Grade 30"x80x5000' Orange (OMG30)
- TAPE LOGIC Tape Logic® Labels, "Packing List Enclosed", 2" x 3", Red/White, 500/Roll (DL1207)
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 64, Beige, PK320 (UNV00164)
- AVAWEIGH BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower (334BS150TK)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- OHAUS Digital Compact Bench Scale 1200g Capacity (STX1202)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- A&D WEIGHING Digital Compact Bench Scale 3200g Capacity (FX-3000IWP)
- UWE Washdown Scale, 132 lb, .02 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-132)
- Avaweigh Shipping & Packing Scales