Shop All Food Scales
Avaweigh
RS110LP 110 lb. Low-Profile Digital Receiving Scale with Remote Display
Mfr # 334RS110LP
Zoro # G610828343
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avaweigh
- MFR # 334RS110LP
- Zoro # G610828343
- Country of Origin Unknown
- Category Food Scales
Description
Ideal for checking weights during receiving the Avaweigh RS110LP 110 lb. digital scale will serve as a welcome addition to your restaurant. Boasting a 110 lb. capacity and the ability to weigh in either pounds pounds and ounces or kilograms this scale allows for simple and effortless measurements each time and helps you to make sure you're getting the expected amounts of food with your delivery. 110 lb. Capacity : This scale is excellent for use as a receiving scale. It has a 110 lb. capacity and reads in lb. lb.:oz. and kg. The scale's readout measurements are 110 lb. x 0.1 lb. / 50 kg x .05 kg. 11 13/16in x 11 3/16in Platform : The stainless steel weighing platform gives you plenty of space for weighing and it is equipped to stand up to the wear and tear in any commercial or industrial environment. Easy to Use Features : This scale features a tare function which deducts container weight and zeros out for multiple ingredient measurement. Auto shutoff conserves battery power and a low battery indicator mode prevents unexpected power loss. An overload indicator lets you know if the scale has exceeded its maximum capacity. EasytoRead 3/4in LCD Display : The display's 3/4in design and bold characters make it simple to quickly tell the weight and move on to the next portion. Attached to the remote display is a 9' coiled cord. Low Profile : The lowprofile design helps to easily move heavy items on and off the scale and helps to save space when not in use. Mountable Display : This unit can also be mounted onto a table or wall with included mounting bracket and screws. Battery or Adapter Operated : This scale can be used with the included AC adapter or with 4 AA batteries sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Knob (APW2R-55825)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- OASIS Aquarius Hot & Cold Bottom Load Bottled Water Dispenser (BAEB1SHSK)
- CARLISLE FOODSERVICE Perforated Short Handle, 2 oz., Red, PK12 (496205)
- AVAWEIGH PCN20 20 lb. Legal for Trade Portion Scale (334PCN20)
- OHAUS Compact Bench Scale, Digital, 5000g Cap. (30428207)
- ESCALI Scale, Mechanical Dial, NSF, 5 lb./80oz. (SCMDL5)
- OHAUS Compact Bench Scale, Digital, 1200g Cap. (30456414)
- WORKMAN PUBLISHING Workman SWR2T In Line Meter for Power-SWR 10 & 100 Way Power Scales (SWR2T)
- MOON KNIGHT Optima Home Scales ES-400 Essence Bathroom Body Weight Scale; Blue (ES-400)
- AMERICAN WEIGH SCALES Amw Edge Kitchen Scale 11 Lb X 0.1Oz (EDGE-5K)
- Avaweigh Food Scales