Shop All Food Scales
Avaweigh
PPC500 500 g. High Precision Digital Portion Control Scale
Mfr # 334PPC500
Zoro # G610792422
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avaweigh
- MFR # 334PPC500
- Zoro # G610792422
- Country of Origin Unknown
- Category Food Scales
Description
The platform made of stainless steel measures 4in x 4in to hold ingredients as you cook bake garnish or package food. The rest of the scale is made of sturdy dark gray ABS plastic. A set of 2 AAA batteries are included for immediate use. Easy to Use : With a 1 3/4in x 1/2in LCD display the scale is easy to operate; just select one of the 4 buttons including on/off mode pcs and tare. While the backlight ensures that the display is easy to read the various functions and units ensure that the scale is intuitive and convenient to use. Versatile Features : Other than weighing the scale features a tare function a helpful overload indicator and a count function. It features a standard transparent plastic cover which provides protection and can also be used as a tray for measuring out product. Autooff helps save power after the scale is inactive and the lowbattery indicator alerts you to when new batteries are required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Rear Burner 208V (AS-1404808)
- HASTINGS HOME Shaved Ice Maker, Snow Cone, Italian and Slushy Machine for Home Use, Countertop Electric Ice Shaver (646143WGM)
- WHIRLPOOL Compressor Relay and Overload Kit (4387535)
- PIONEER Pioneer All Purpose Batter And Breading Mix 5lbs, PK6 (216555)
- AVAWEIGH PCN20 20 lb. Legal for Trade Portion Scale (334PCN20)
- ESCALI Escali P115SP Primo Compact Digital Scale, 5000 g x 1 g, Pink (P115SP)
- AMERICAN WEIGH SCALES American Weigh Scales ATS-500-PL Ashtray Scale 500 x 0.1 G - Black (ATS-500-PL)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- TAYLOR BATH SCLE ANLG 330LB BLK (483250732)
- ESCALI Scale, Mechanical Dial, NSF, 25 lb. (SCMDL25)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blk (SM-5DR-BLK)
- Avaweigh Food Scales