Shop All Food Scales
Avaweigh
PCN20 20 lb. Legal for Trade Portion Scale
Mfr # 334PCN20
Zoro # G510824117
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avaweigh
- MFR # 334PCN20
- Zoro # G510824117
- Country of Origin Unknown
- Category Food Scales
Description
Ideal for delis bakeries and supermarkets this AvaWeigh PCN20 20 lb. legal for trade portion scale is a fast affordable and accurate way to portion your most popular items for sale! Keep customer satisfaction high in your foodservice establishment by practicing good portion control which adds to the consistency of a product. This scale features an easy-to-read LCD display to make operating it a breeze.An auto-off function helps conserve power by turning off after 5 minutes of disuse when the unit is operating on battery power. This feature can be disabled by the user if it's not needed. The scale also has a 5-key operation with on/off unit print hi-lo and tare/zero buttons. The scale's convenient tare function can be particularly helpful as it allows you to easily weigh products and ingredients while still in the container.This AvaWeigh scale has a removable stainless steel 7in x 7in weighing platform with a beveled edge for easy cleaning and maintenance. This scale has an RS-232 data port and a USB port allowing it to easily connect with a printer or computer for accurate and consistent record keeping making the unit versatile for your business needs. With its small footprint this scale is easy to set up in your business without losing too much of your valuable countertop space. This unit can be operated using the included AC adapter or 2 AA batteries sold separately.Readout Measurements:20 lb. x 0.01 oz.10 kg x 0.5 gPlatform Dimensions:Length: 7inWidth: 7inOverall Dimensions:Width: 7inDepth: 9 1/4inHeight: 2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Laundry Valve, 3/4" 11.5 NHT (CW-402)
- COMARK Pocket Digital Thermometer, Waterproof, Yellow (DT400Y)
- ALL SPORT Sports Drink Mix, Sugar Free, Grape (10125039)
- AVANTI Avanti 1.7 cu. ft. Compact Refrigerator, Black (AR17T1B)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blk (SM-5DR-BLK)
- ESCALI Escali P115M Primo Compact Digital Scale, 5000 g x 1 g, Metallic (P115M)
- OHAUS Compact Bench Scale, Digital, 6200g Cap. (30456419)
- OHAUS Compact Bench Scale, Digital, 4200 Cap. (30456417)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V22XWE6T)
- SANOXY Digital Electronic Kitchen Food Diet Postal Scale (265222551233)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Black (SCDG11BK)
- Avaweigh Food Scales