Shop All Bench and Floor Scales
Avaweigh
FS500TW 500 lb. Digital Receiving Scale with Tower Display
Mfr # 334FS500TW
Zoro # G111634269
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avaweigh
- MFR # 334FS500TW
- Zoro # G111634269
- Country of Origin China
- Category Bench and Floor Scales
Description
Make sure that your deliveries are fulfilled as promised by weighing boxes and other packages. Easy to use this digital scale is built for commercial applications and frequent use. It even features a stainless steel 21 11/16'' x 16 9/16'' platform with plenty of space for all sizes of boxes and product. In the mail room receiving area or other facility space this AvaWeigh scale helps your business operate smoothly and keep track of inventory. A 12V AC adapter is included to power the scale though it can also run on its 6V rechargeable battery for wireless operation. EasytoRead Display : It also includes a 29 1/2'' tall tower with an easytoread 1'' tall LCD display that is adjustable at the base to angle the display at your convenience. This display is backlit and shows 6 digits at a time which allows for more precise and visible readings in any type of lighting. Plus it includes both USB and RS232 ports for easy record keeping. Part Counting & Accumulation : Functions aren't just limited to the necessities like weighing and tare either. It includes part counting and accumulation functions. While each function enhances convenience it also makes the scale more versatile. Part counting allows staff to easily count the amount of items based on weight and accumulation remembers and saves previous weight amounts to allow staff to easily add together the total weight of larger objects that won't fit on the scale at the same time. Multiple Units : Its ability to read in multiple units including pounds kilograms and ounces also ensures that it's useful in every situation. From the receiving area to the backofhouse to the mail room this scale offers great features to keep your operation on the right track. HeavyDuty Mobile Design : This scale is built tough with a steel construction that provides durability to make sure it holds up in any commercial or industrial environment. Heavyduty back wheels and a handlebar provide effortless mobility and unmatched versatility for when you need to move the scale to another area of your business. Move this scale to your heavy shipment instead of the other way around!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Record Organizer, 6 Section, PK25 (A1175)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- UNI-PAINT Permanent Marker, Medium Tip, Orange Color Family, Paint, 12 PK (63607)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- AVAWEIGH BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower (334BS150TK)
- BRECKNELL MS140-300 Electronic Handrail Scale (816965004829)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- OHAUS Mechanical Compact Bench Scale 2000g Capacity (1450-SD)
- A&D WEIGHING Digital Compact Bench Scale 2200g Capacity (FX-2000IWP)
- Avaweigh Shipping & Packing Scales