Avaweigh

BS330T 330 lb. Digital Receiving Bench Scale with Tower Display


product price: $406.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Make sure that your deliveries are fulfilled as promised by weighing boxes and other packages. Easy to use this digital scale is built for commercial applications and frequent use. It also offers the convenience of both wired and wireless operation so no matter where you need it it can accommodate your needs. In the mail room receiving area or other facility space this AvaWeigh scale helps your business operate smoothly and keep track of inventory. Large Platform : It features a stainless steel 15 3/4'' x 11 13/16'' platform with plenty of space for all sizes of boxes and product. The platform is low to the floor to make it easy for staff to load heaving boxes making the work safer and more efficient. LCD Display : This unit also includes a tall tower with an easytoread 1'' tall LCD display that is adjustable at the base to angle the display at your convenience. This display is backlit and shows 6 digits at a time which allows for more precise and visible readings in any type of lighting. Plus it includes both USB and RS232 ports for easy record keeping. Part Counting & Accumulation : Functions aren't just limited to the necessities like weighing and tare either. It includes part counting and accumulation functions. While each function enhances convenience it also makes the scale more versatile. Part counting allows staff to easily count the amount of items based on weight and accumulation remembers and saves previous weight amounts to allow staff to easily add together the total weight of larger objects that won't fit on the scale at the same time. Multiple Units : Its ability to read in multiple units including pounds kilograms and ounces also ensures that it's useful in every situation. From the receiving area to the backofhouse to the mail room this scale offers great features to keep your operation on the right track. Built to Last : A steel construction and ABS housing indicator provide durability while the adjustable feet ensure the platform is always level. A level platform is important when weighing objects that might otherwise roll or slide. Wired and Wireless Operation : A 12V AC adapter is included to power the scale though it can also run on its 6V rechargeable battery for wireless operation. This is excellent in areas where an outlet is unavailable.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.