Shop All Bench and Floor Scales
Avaweigh
BS300TX 300 lb. Digital Receiving Bench Scale with Tower Display Legal for Trade
Mfr # 334BS300TX
Zoro # G611634264
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avaweigh
- MFR # 334BS300TX
- Zoro # G611634264
- Country of Origin China
- Category Bench and Floor Scales
Description
This legal for trade certified scale includes a host of features that make it perfect for shipping applications or mail receiving. It provides read out measurements from 0.05 lb to 300 lb. Whether you need to weigh partial packages or want the option to save digital weights for your records this scale delivers! Stainless Steel Construction : It features a stainless steel 21 11/16'' x 16 9/16'' platform that stands up to supporting heavy packages. The steel construction and aluminum alloy indicator provide the durability you need for daily use. Backlit 6Digit LCD Display : with an easytoread 1'' tall LCD display. This display is backlit and shows 6 digits at a time which allows for more precise and visible readings. Plus it includes both USB and RS232 ports for easy record keeping. Level Platform : The adjustable feet ensure the platform is always level. This prevents objects from rolling or sliding. Wired and Wireless Operation : An AC adapter is included to power the scale though it can also run on 4 AA batteries for wireless operation. Part Counting & Accumulation : Because the scale is certified legal for trade it can also be used for preparing orders or shipping packages. Functions aren't just limited to weighing either. It includes part counting percentage weighing check weight and accumulation functions. While each function enhances convenience it also makes the scale more versatile. From the receiving area to the back of house to the mail room this scale offers great features to keep your operation on the right track.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", YW (SMD81852)
- ZORO SELECT Flat Corrugated Boxes, 14" x 8" x 4", Kraft, 25/Bundle (22XK34)
- BAND-IT Bracket, 1/2 In., PK25 (GRD315)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- AVAWEIGH BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower (334BS150TK)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- TOR REY FS-250/500 500 lb. Digital Receiving Scale with Tower Display Legal for Trade (166FS250500)
- UWE 150 lb, .01 lb, Counting Bench Scale, 16x20" Base, Remote Base, RS232, Product Look Up (PSCII-AF-150)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity (TE150)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- Avaweigh Shipping & Packing Scales