Shop All Bench and Floor Scales
Avaweigh
16'' Stainless Steel Tower for 30 / 70 / 150 Receiving Scales
Mfr # 334BSTOWER
Zoro # G811228959
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avaweigh
- MFR # 334BSTOWER
- Zoro # G811228959
- Country of Origin United States
- Category Bench and Floor Scales
Description
This AvaWeigh 334BSTOWER 16'' stainless steel tower for 30 / 70 / 150 receiving scales is a must for any fast-paced business that benefits from quick product weight calculation. Compatible with the AvaWeigh BS30 BS70 and BS150 receiving scales this tower allows the user to raise the digital display above the scale platform for a ''tower option.'' Its 16'' height ensures increased screen visibility over any products sitting on the scale.**The stainless steel design promises long-lasting durability and strength. Significantly cut down on time spent weighing and avoid disrupted viewing of your scale display with this AvaWeigh tower.**Overall Dimensions:*Length: 5 1/4''*Width: 6 1/2''*Height: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 120g Capacity (EJ-120)
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- ECLIPSE Electricians Scissors, 5-3/4 In. L (100-049)
- SAX True Flow Water Soluble Block Printing Ink, 1 Pint Jar, Green (1299771)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- AVAWEIGH BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower (334BS150TK)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (760-00)
- VELAB Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb (VE-WD30)
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- SEALER SALES 14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs) (HD-300)
- Avaweigh Shipping & Packing Scales