Shop All Server Enclosures & Racks
Avarro
42U RACK FLLY ASMBLD W/SHLVES, FANS, CASTERS 1322LBS
Mfr # RK-ER42U
Zoro # G210723697
product price: $1,088.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Form Factor Floor Standing
Product Information
- Brand Avarro
- MFR # RK-ER42U
- Zoro # G210723697
- UPC # 840049305700
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Height | 42U |
Details
Form Factor | Floor Standing |
Description
Removable side panels for easy servicing
- •Includes locking, reversible glass door and locking rear access panel
- •Holds up to 1,322 lbs.
- •2 pre-installed, top-mounted DC UL Listed fans
- •Ships complete with locking swivel casters and leveling feet
- •Includes pre-installed shelves and blank panels
- •Accepts front or rear rackmounted components
- •For residential and commercial use
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- ILC Replacement for Simplex 20819276 Battery (20819276 BATTERY SIMPLEX)
- MACNAUGHT BOP20/60 18V Battery Charger (BPC-U)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- AVARRO 14U 25inH SKELETON RACK (NX-CRS14U)
- APC Apc Av S Type Universal Rail Kit (SRAILKIT)
- LIAN LI Lian-Li O11D MINI -S 2 x 2.5 in.; 2 x 3.5 in. ATX-M-ATX & ITX Mini Computer Case with Tempered Glass; Snow White (O11D MINI -S)
- SUPERMICRO 200W Mini 1U Rackmount Server Chassis (Black), CSE-512L-200B (CSE-512L-200B)
- FASTCAP Fastcap Fc3H Upperhand Kit 3-Hand Upper Hand System Kit (FC3H UPPERHAND KIT)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- Avarro Server Enclosures & Racks