Shop All Refrigerators
Avanti
Refrigerator, 3.3 cu.ft., Black
Mfr # RM3421B
Zoro # G5108638
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Refrigerator Capactiy 3.3 cu ft
- Width 18.5"
- Height 33.5"
- Standards Energy Star Rated
Product Information
- Brand Avanti
- MFR # RM3421B
- Zoro # G5108638
- UPC # 079841033614
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 18.5" |
Height | 33.5" |
Depth | 17.5" |
Details
Color | Black |
Refrigerator Capactiy | 3.3 cu ft |
Item | Refrigerator,3.3 cu.ft.,Black |
Standards | Energy Star Rated |
Description
Refrigerator,3.3 cu.ft.,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Safety Valve Svc Kit (00-962067-0KIT1)
- CARLISLE FOODSERVICE Round Duster w/Soft Flagged PVC, PK12 (36340414)
- LAWRENCE FOODS Lawrence Foods Instant Meringue Powder 25 oz. Bag, PK12 (160140)
- HENNY PENNY Thermocouple - 18" (16219)
- AVANTI Refrigerator 4.4Cf White (RM4406W)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR4456SS)
- AVANTI Avanti 3.2 cu. ft. Compact Refrigerator, Black (AR321BB)
- AVANTI Avanti 8.2 cu. ft. Commercial Refrigerator/Freezer, White (CFC836Q0WG)
- AVANTI Avanti 5.2 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR52T3SB)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- AVANTI Avanti 7.0 cu. ft. Apartment Size Refrigerator, Stainless Steel (FF7B3S)
- Avanti Refrigerators