Shop All Refrigerators
Avanti
Refrigerator, 2.5 cu.ft., Black
Mfr # SHP2501B
Zoro # G5108586
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color Black
- Refrigerator Capactiy 3.2 cu ft
- Width 18.5"
- Height 33.25"
Product Information
- Brand Avanti
- MFR # SHP2501B
- Zoro # G5108586
- UPC # 079841325016
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 18.5" |
Height | 33.25" |
Depth | 17.5" |
Details
Refrigerator Style | Mini |
Color | Black |
Refrigerator Capactiy | 3.2 cu ft |
Item | Auto-Defrost Refrigerator |
Standards | Energy Star Rated |
Total Capacity | 3.2 cu ft |
Energy Star Compliant | Yes |
Refrigerator Capacity | 3.2 cu ft |
Weight | 48 lbs |
Total Capacity Range | Up to 8.9 cu ft |
Door Swing | Reversible |
Refrigerator Capacity Range | Up to 5.9 cu ft |
Description
Auto-Defrost Refrigerator, Refrigerator Style Mini, Total Capacity 3.2 cu ft, Refrigerator Capacity 3.2 cu ft, Energy Star Compliant Yes, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100 (9455)
- DIXIE Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000 (DIX D9542)
- METRO Door Gasket 25" X 27-3/4" (RPC06809)
- HEATCRAFT Evap Fan Motor, #25308701 (25308701)
- AVANTI Avanti 5.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMS551SS)
- AVANTI 30 in. Compact Kitchen, White (CK3016)
- AVANTI Refrigerator, 3.3 cu.ft., White (RM3420W)
- AVANTI Avanti 7.0 cu. ft. Apartment Size Refrigerator, White (FF7B0W)
- AVANTI Avanti 3.0 cu. ft. Retro Compact Refrigerator, Black (RMRT30X1B-IS)
- AVANTI Avanti 2.2 cu. ft. Compact Refrigerator, Black (AR2416B)
- EDGESTAR 19 Inch Wide 31 Cu Ft Energy Star Rated FridgeFreezer with Interior Lighting (CRF321SS)
- Avanti Refrigerators