Shop All Hex Shank Drill Bits
Avanti Pro
1-1/4"x13" Auger Bit
Mfr # DAG2130
Zoro # G3383225
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Flute Length 9 in
- Shank Size 7/16 in
- Drill Bit Size 1-1/4 in
- Shank Type Hex
Product Information
- Brand Avanti Pro
- MFR # DAG2130
- Zoro # G3383225
- UPC # 8925154686
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 13 in |
Flute Length | 9 in |
Shank Size | 7/16 in |
Drill Bit Size | 1-1/4 in |
Details
Shank Type | Hex |
Description
Diablo’s Auger Bit range provides maximum performance, extreme durability and superior life in nail-embedded wood applications. A two-step cutting action creates holes that are precise and clean. The self-feeding Dura-TipTM pulls the bit while the dual cutting edge delivers an effortless, smooth drilling experience in wood with nails. Deep flutes enhance the chip evacuation process for more holes per charge. Quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REVERSIBLE 9/16 RATCHETING BOX WRENCH (KHROW-18)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D (1400NF)
- AVANTI PRO 1-1/16"x17-1/2" Auger Bit (DAG3120)
- AVANTI PRO 7/16"x17-1/2" Auger Bit (DAG3020)
- DIABLO 15/16"x7-1/2" Auger Bit (DAG1120)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH32)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2SQ2)
- DIABLO 7/8"x13" Auger Bit (DAG2090)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1347)
- Avanti Pro Hex Shank Drill Bits