Shop All Refrigerators
Avanti
Avanti Refrigerator, 4.4 cu.ft.
Mfr # RM4436SS
Zoro # G5108629
original price:
$519.99
14% off
new price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Stainless
- Refrigerator Capactiy 4.4 cu ft
- Width 19.5"
- Height 33"
- Construction Material Stainless Steel/Fiberglass
Product Information
- Brand Avanti
- MFR # RM4436SS
- Zoro # G5108629
- UPC # 079841044368
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 19.5" |
Height | 33" |
Depth | 22" |
Details
Color | Black/Stainless |
Refrigerator Capactiy | 4.4 cu ft |
Item | Avanti Refrigerator,4.4 cu.ft. |
Construction Material | Stainless Steel/Fiberglass |
Standards | Energy Star Rated |
Description
Avanti Refrigerator,4.4 cu.ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Shaft Seal (356427)
- MIDDLEBY Link Kit, Conveyor Master (424000089)
- ICE-O-MATIC Solenoid Valvewater Inlet, 115V For - Part# Ice1011514-90 (ICE1011514-90)
- NUTRICHEF 13Pc Professional Ss Knife Set (NCKNS13)
- AVANTI Avanti 51 Bottle Wine Cooler, Stainless Steel with Black Cabinet (WCB52T3S)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR4456SS)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, White (RM4406W)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Black (SAR1701N1B)
- AVANTI Avanti 3.0 cu. ft. Retro Compact Refrigerator, Black (RMRT30X1B-IS)
- AVANTI Avanti 5.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMS551SS)
- AVANTI Refrigerator, 3.3 cu.ft., Black (RM3421B)
- Avanti Refrigerators