Shop All Refrigerators
Avanti
17.5 cu. ft. Frost Free French Door Refrigerator, Stainless Steel
Mfr # FFFDS175L3S
Zoro # G808391321
product price: $1,309.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,309.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 29.5
- Overall Height 69
- Voltage 120V
- Construction Material Metal, Plastic
Product Information
- Brand Avanti
- MFR # FFFDS175L3S
- Zoro # G808391321
- UPC # 79841121755
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 29.5 |
Overall Height | 69 |
Cord Length | 29 |
Details
Color | Stainless Steel |
Voltage | 120V |
Construction Material | Metal, Plastic |
Item | Frost-Free Refrigerator |
Description
Get the storage you need and the style you desire with the Avanti Frost Free French Door Refrigerator. Featuring modern French doors, this 17.5 cubic feet fridge has plenty of shelves and drawers to hold all your food and beverages. This stainless steel refrigerator features three glass shelves that you can adjust to fit more oversized items. Keep your fruits and vegetables fresh and easily accessible in the two clear-view crisper drawers. Six door bins provide plenty of space for storing condiments, jars and bottles. Two freezer drawers keep your frozen foods and beverages organized, while frost-free technology prevents the build-up of frost. With its sleek look and ample storage, this French door fridge is ideal for any kitchen.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Los Angeles Lakers 14oz Relief Mug (713-C14RM)
- HATCO Rubber Washer (05-30-009C)
- TRI-STAR INDUSTRIES Pilot Valve 1/8 Mpt X 3/16 Cc (311027)
- SENSATIONS Plastic Stemless Wine Glasses, 14oz, 24PK (338360)
- AVANTI Avanti 4.2 cu. ft. Commercial Refrigerator/Freezer, White (CFC436Q0WG)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Red (RMRS31X5R-IS)
- AVANTI Avanti 2.4 cu. ft. Compact Refrigerator, Black (RM24T1B)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- AVANTI Avanti 34 Bottle Wine Cooler, Stainless Steel with Black Cabinet (WC34N2P)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Black (RMRS31X1B-IS)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- Avanti Refrigerators