Shop All Hand Sanitizers
Avant
Hand Sanitizer, Size 8.5 oz., PK24
Mfr # 12089-8.5-FF
Zoro # G3890616
product price: $90.39
/pk 24, $3.77/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Dye Free, Perfume Free
- Hygiene Series None
- Fragrance Fragrance Free
Product Information
- Brand Avant
- MFR # 12089-8.5-FF
- Zoro # G3890616
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 8.5 oz |
Container Size | 8.5 oz |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Dye Free, Perfume Free |
Hygiene Series | None |
Fragrance | Fragrance Free |
Package Type | Bottle |
Packaging Type | Case |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Form | Gel |
Industry Type | Healthcare |
Product Availability | Available |
Refill Type | No Refill |
Container Type | Pump Bottle |
Series | Avant |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 8.5 oz, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser No, Series Avant, Color Clear, Product Type Hand Sanitizer, Package Quantity 24
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 344pcs, 15.75x16.5 (91377)
- AEK Allergy Emergency Kit Nurses Office Case Economy Version (EN9396)
- HUNTER AMENITIES Shower Cap, Adult, PK500 (X-SHCP0017)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- AVANT Hand Sanitizer, Size 16 oz., Pump Bottle (12089-16-FF)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, Non-Alcohol, 400mL, PK12 (55815)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- INDUSTRIAL HAND SANITIZER Industrial Hand Sanitizer, 32 oz., PK12 (ISBL-32)
- SCOTT Foam Hand Sanitizer, Pump Bottle, 1 L (12977)
- Avant Hand Sanitizers