Shop All Hand Sanitizers
Avant
Hand Sanitizer, Size 8.5 oz., Original
Mfr # 12089-8.5-FF
Zoro # G3952541
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Dye Free, Perfume Free
- Hygiene Series None
- Fragrance Fragrance Free
Product Information
- Brand Avant
- MFR # 12089-8.5-FF
- Zoro # G3952541
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 8.5 oz |
Container Size | 8.5 oz |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Dye Free, Perfume Free |
Hygiene Series | None |
Fragrance | Fragrance Free |
Package Type | Bottle |
Packaging Type | Case |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Form | Gel |
Industry Type | Healthcare |
Product Availability | Available |
Refill Type | No Refill |
Container Type | Pump Bottle |
Series | Avant |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 8.5 oz, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser No, Series Avant, Color Clear, Product Type Hand Sanitizer
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKELETONS AND MORE Skeletons and More SM374DRA Aged Right Humerus Bone (SM374DRA)
- AJAX Softsoap Elements Aloe Vera Scent Liquid Hand Soap (US04968A)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, X-Large, 44"-56", 14PK (1374)
- FIRST AID ONLY Petroleum Jelly, Tub, 15 oz. (M4054)
- AVANT Hand Sanitizer, Size 8.5 oz., PK24 (12089-8.5-FF)
- AVANT Hand Sanitizer, Size 16 oz., Pump Bottle (12089-16-FF)
- BSC PREFERRED PURELL Hand Sanitizer - 68 oz., 4PK (S-14840)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- GOJO PURELL, Advanced Hand Sanitizer Single Use, 1.2 Ml, Packet, Clear, 125PK (9630125NSBX)
- PURELL Hand Sanitizer Gel 1oz Bottle with JELLY WRAP Carrier, PK36 (3900-36-WRP)
- Avant Hand Sanitizers