Shop All Food Processors
Avamix
Revolution BFP34CL 3 Qt. Clear Batch Bowl Food Processor - 1 hp
Mfr # 928BFP34CL
Zoro # G910828340
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avamix
- MFR # 928BFP34CL
- Zoro # G910828340
- Country of Origin Unknown
- Category Food Processors
Description
Reliable and easy to use this food processor is built to withstand the demands of a commercial environment. Not only does it boast a powerful motor and stainless steel blades it includes a 3 qt. bowl that holds plenty of product and is equipped with several safety features to prevent injuries. A 120V electrical connection is required for operation. CommercialGrade Construction : Its build includes a durable base with nonskid feet for secure use while its direct drive motor with stainless steel motor shaft and stainless steel blades will hold up to the demands of commercial operations. Efficient Pulse Button : With a 1 hp motor this robust unit packs the requisite power to handle large quantities of fruits vegetables sauces and soups. Additionally the pulse button makes processing food even faster and easier since you can pulse until your desired consistency is achieved. Clear Bowl : This food processor comes with a clear bowl which makes it easy to monitor processing progress and add ingredients when necessary. The lid seals magnetically. AutoStop Blades : The blades will automatically stop when the lid's magnet disengages to ensure safe use for the operator. Plus the blade will not spin until the lid is shut and the bowl is locked in place. Convenient and Easy to Use : The AvaMix BFP34CL's easy to control on/off switch is conveniently located on its the side. Its compact design makes it suitable for establishments with limited counterspace measuring just 10in x 12in x 18 1/2in. Comfortably store away when not in use due to its easy disassembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX Motor Assy (120V, 3Hp) (15287)
- KING KOOKER Outdoor Cooker, 60K BTU, 10 Gallon Jambalaya Pot, Cast Iron (1740)
- DUKE MANUFACTURING Infinite Switch (215580)
- AMGOOD 24x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2424-2SH)
- AVAMIX Revolution CFP342D Continuous Feed Food Processor with 2 Discs - 1 hp (928CFP342D)
- AVAMIX Revolution BFP34GY 3 Qt. Gray Batch Bowl Food Processor - 1 hp (928BFP34GY)
- AVAMIX CFP5D Continuous Feed Food Processor with 5 Discs - 3/4 hp (177CFP5D)
- AVAMIX CFP7D Dice Continuous Feed Food Processor with 7 Discs - 3/4 hp (177CFP7D)
- AVAMIX CFP12D Dice Continuous Feed Food Processor with 12 Discs - 3/4 hp (177CFP12D)
- NUTRICHEF Baby Food Processor (PKBFB18)
- AMERICAN EAGLE AE-DDE36R Heavy Duty 36 Part Dough Divider & Rounder, 220V/1Ph (AE-DDE36R)
- Avamix Food Processors