Shop All Blenders and Juicers
Avamix
IBHDW10 Heavy-Duty Variable Speed Immersion Blender with 10in Whisk - 1 1/4 hp
Mfr # 928IBHDW10
Zoro # G310779396
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avamix
- MFR # 928IBHDW10
- Zoro # G310779396
- Country of Origin Unknown
- Category Blenders and Juicers
Description
Boasting two 10in stainless steel blending whisks that allows you to blend mix or whisk foods with ease this heavyduty blender is a versatile tool that every commercial kitchen needs. Great for soups sauces mashed potatoes or mousses this unit has a 1 1/4 hp motor for blending products at up to 18000 RPM. Control Speed : To provide the operator with full control this blender features a variable speed mechanism that allows you to adjust the rate with which you're whipping or emulsifying your products. Continuous Operation : This unit also includes a lock button for continuous handsfree operation. With this button you can mix blend and puree your foods without holding down the power button. Efficient Design : The blending shaft and whisk attachments easily detach from the base so you can hand wash them making clean up at the end of a long night a quick and effortless task. A 120V electrical connection is required for operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1236)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable HDPE Plastic, White, Predrilled w Drain Hose Adapter (WMSP-1Drl)
- SUE BEE Sue Bee Light Amber Honey 60lbs (402)
- APW Bottom Grate 21 X 17 (31007-00)
- AVAMIX JE700 Continuous Feed Juice Extractor with Pulp Ejection - 120V (928JE700)
- AVAMIX IBHD16COMBO Heavy-Duty 16in Variable Speed Immersion Blender with 10in Whisk - 1 1/4 HP (928IBHD16COMBO)
- AVAMIX IBHD21COMBO Heavy-Duty 21in Variable Speed Immersion Blender with 10in Whisk - 1 1/4 HP (928IBHD21COMBO)
- AVAMIX 2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BL2VS48)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control and 64 oz. Tritan Container (928BX2000T)
- AVAMIX IBHD21 21in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD21)
- VITA-MIX 1.5 gal XL™ Container Complete (15899)
- Avamix Blenders and Juicers