Shop All Windshield Wiper Parts
Autotex
Wiper Motor, Oscillating, Voltage 24
Mfr # 4R1.24.R110D
Zoro # G2906242
original price:
$115.49
8% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size (In.) Shaft 1
- Type WWF Oscillating Motor
- Material Mixed
- For Use With WWF Series
Product Information
- Brand Autotex
- MFR # 4R1.24.R110D
- Zoro # G2906242
- UPC # 837446002615
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | Shaft 1 |
Size | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wiper Motor |
Type | WWF Oscillating Motor |
Material | Mixed |
For Use With | WWF Series |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Motor Voltage | 24 V |
Standards | DIN 72 783 |
Includes | 1 in Threaded Shaft |
Mounting Hardware Included | Yes |
Voltage | 24 V |
Description
Wiper Motor, Voltage 24 V, Material Mixed, Includes 1 in Threaded Shaft, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 1 1/2 in, Type WWF Oscillating Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.50 Oz., PK25 (T150Z)
- FLEETGUARD Ff Pkg, FF202 (FF202)
- AFTERMARKET VPJ7300 1850219M1 Brake Shoe Retaining Pin Kit Fits Massey Ferguson Tractors (1810029M91)
- GATES Fhp Medium Horse-Power V-Belt, 6867 (6867)
- AUTOTEX Wiper Motor, Oscillating, 12 V (H134)
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, 2 Speed (4R1.24-19S2.R110D)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty (4R3.24.R110D)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200716)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 2 In (4R2.12.R110D)
- AUTOTEX Wiper Arm, Wet Radial Type, 8" to 11" Size (200722)
- Autotex Windshield Wiper Parts