Shop All Windshield Wiper Parts
Autotex
Wiper Motor, Oscillating, Size Shaft 3 In
Mfr # 4R3.12.R110D
Zoro # G2142682
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) Shaft 3
- Type WWF Oscillating Motor
- Standards DIN 72 783
- Includes 3 in Threaded Shaft
- Material Mixed
Product Information
- Brand Autotex
- MFR # 4R3.12.R110D
- Zoro # G2142682
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | Shaft 3 |
Size | 3 1/2 in |
Details
Item | Wiper Motor |
Type | WWF Oscillating Motor |
Standards | DIN 72 783 |
Includes | 3 in Threaded Shaft |
Material | Mixed |
For Use With | WWF Series |
Motor Voltage | 12 V |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Mounting Hardware Included | Yes |
Voltage | 12 V |
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes 3 in Threaded Shaft, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 3 1/2 in, Type WWF Oscillating Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- SPEC-D TUNING 05-08 Dodge Magnum Halo LED Projector Black (2LHP-MAG05JM-TM)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 72 in (126-3-03)
- ILC Replacement for Whelen Engineering 34-0070373-03 replacement light bulb lamp (34-0070373-03 WHELEN ENGINEERING)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9204F)
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty (4R3.24.R110D)
- AUTOTEX Wiper Arm, Dry Radial, 20 In Size (201561)
- AUTOTEX Wiper Motor, 1-1/2" Shaft, 18nm Torque (4A1.12.R110CE)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200718)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200715)
- AUTOTEXT HEAVY DUTY Winnebago Pantograph Wiper Arm PS (200441)
- Autotex Automotive Exterior Accessories