Shop All Windshield Wiper Parts
Autotex
Wiper Motor, Mack CH
Mfr # AX9103
Zoro # G2089787
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mixed
- Type Wiper Motor
- For Use With Mack
- Standards DIN 72 783
- Includes Screws, Wiring Connector
Product Information
- Brand Autotex
- MFR # AX9103
- Zoro # G2089787
- Country of Origin China
- Category Windshield Wiper Parts
Details
Item | Wiper Motor |
Material | Mixed |
Type | Wiper Motor |
For Use With | Mack |
Standards | DIN 72 783 |
Includes | Screws, Wiring Connector |
Motor Voltage | 12 V |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Mounting Hardware Included | Yes |
Compatible with Make/Model/Year | 1988 to 2017 Mack C-CH, 1988 to 2017 Mack Fusion, 1988 to 2017 Mack to Granite, 1988 to 2017 Mack Pinnacle, 1988 to 2017 Mack Titan, 1988 to 2017 Mack Vision |
Voltage | 12 V |
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes Screws, Wiring Connector, For Use With Mack, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Compatible with Make/Model/Year 1988 to 2017 Mack C-CH, 1988 to 2017 Mack Fusion, 1988 to 2017 Mack to Granite, 1988 to 2017 Mack Pinnacle, 1988 to 2017 Mack Titan, 1988 to 2017 Mack Vision, Mounting Hardware Included Yes, Type Wiper Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12091 (12091)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Ford, 20111 (20111)
- ZEP Pump (PWP0086)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- AUTOTEX Wiper Motor, 24V (H132)
- AUTOTEX Wiper Arm Adapter Plate, Metal, 4" Size (200242)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 3 In (4R3.12.R110D)
- AUTOTEX Wiper Motor, J3 Series, 12V, 38nm Torque (D103)
- AUTOTEX Wiper Motor Kit, 12V, 80 deg. Wipe Angle (SQ112080SSK)
- RAIN-X 20", Single Blade, Without Spoiler, Black, 3 Season Rubber Blade (RX30120)
- Autotex Automotive Exterior Accessories