Shop All Windshield Wiper Parts
Autotex
Wiper Motor Kit, 12V, 80 deg. Wipe Angle
Mfr # SQ112080SSK
Zoro # G6125631
original price:
$108.99
4% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 10 to 13
- Material Mixed
- For Use With WEX Series
- Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
- Series WEX
Product Information
- Brand Autotex
- MFR # SQ112080SSK
- Zoro # G6125631
- UPC # 837446000871
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 10 to 13 |
Size | 11 in to 14 in |
Details
Item | Wiper Motor Kit |
Material | Mixed |
For Use With | WEX Series |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Series | WEX |
Standards | CE Certified |
Includes | UV White Resistant Case |
Motor Voltage | 12 V |
Features | 10 in to 13 in Adjustable Radial Wiper Arm, 11 in Wiper Blade, 80 Degrees Wipe Angle, Wipe Motor |
Type | Conventional |
Arm Type | 9mm Hook, 9x4 Hook |
Voltage | 12 V |
Mounting Hardware Included | Yes |
Description
Wiper Motor Kit, Voltage 12 V, Material Mixed, Includes UV White Resistant Case, For Use With WEX Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 11 in to 14 in, Type Conventional
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 4 Way-Three Position-Rotary Valve (320179)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- GATES Auto V-Belt, Industry Number K080565HD (K080565HD)
- REESE TOWPOWER Winch 1500Lb With Strap (74329)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9207K)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9301)
- AUTOTEX Washer Hose Tubing (19479-10)
- AUTOTEX Wiper Motor, 1-1/2" Shaft, 18nm Torque (4A1.12.R110CE)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- WAI GLOBAL WIPER MOTOR, WPM8022 (WPM8022)
- Autotex Windshield Wiper Parts