Shop All Windshield Wiper Parts
Autotex
Wiper Motor Kit, 12V, 110 deg. Wipe Angle
Mfr # SQ112110SSK
Zoro # G6125625
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 10 to 13
- Type Conventional
- Material Mixed
- Includes UV White Resistant Case
- Arm Type 9mm Hook, 9x4 Hook
Product Information
- Brand Autotex
- MFR # SQ112110SSK
- Zoro # G6125625
- UPC # 837446000888
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 10 to 13 |
Size | 10 in to 13 in |
Details
Item | Wiper Motor Kit |
Type | Conventional |
Material | Mixed |
Includes | UV White Resistant Case |
Arm Type | 9mm Hook, 9x4 Hook |
Standards | CE Certified |
For Use With | WEX Series |
Motor Voltage | 12 V |
Features | 10 in to 13 in Adjustable Radial Wiper Arm, 11 in Wiper Blade, 110 Degrees Wipe Angle, Wipe Motor |
Series | WEX |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Mounting Hardware Included | Yes |
Voltage | 12 V |
Description
Wiper Motor Kit, Voltage 12 V, Material Mixed, Includes UV White Resistant Case, For Use With WEX Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 10 in to 13 in, Type Conventional
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, R, C/Man, W, Exprs, 86", Bk (714602)
- NUMATICS Exhaust Valve, 1 in, Female, 3.51 lb (8653A6S66F111F1)
- DAYTON Binder Chain, L20Ft, 6600Lb, Welded Grab (1DJV1)
- ECCO Rotating Beacon, Amber, Magnetic, 6" dia. (EB7813A-MG)
- AUTOTEX Wiper Motor, 12V, Dynamic Park Circuit (MT105715)
- AUTOTEX Wiper Motor, J3 Series, 12V, 55nm Torque (G138)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 3 In (4R3.12.R110D)
- AUTOTEX Wiper Arm, Dry Pantograph, 20 In Size (200463)
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty (4R3.24.R110D)
- AUTOTEX Windshield Wiper Arm (201510N)
- WAI GLOBAL WIPER MOTOR, WPM387 (WPM387)
- Autotex Windshield Wiper Parts