Shop All Windshield Wiper Parts
Autotex
Wiper Motor, J3 Series, 12V, 32nm Torque
Mfr # D101
Zoro # G6125826
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 7 23/64 in
- Type Heavy Duty
- Material Mixed
- Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
- Standards CE Certified
Product Information
- Brand Autotex
- MFR # D101
- Zoro # G6125826
- UPC # 837446002486
- Country of Origin Viet Nam
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 7 23/64 in |
Size | 7 23/64 in |
Details
Item | Wiper Motor |
Type | Heavy Duty |
Material | Mixed |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Standards | CE Certified |
Motor Voltage | 12 V |
Series | J3 |
For Use With | J3 Series |
Features | Dynamic Park Circuit, 32nm Torque, Metric Threads, Thermoswitch Protected, M8x1.25 Shaft Thread |
Includes | Mounting Screws |
Voltage | 12 V |
Mounting Hardware Included | Yes |
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes Mounting Screws, For Use With J3 Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 7 23/64 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Wedge, 7-1/2", Lime Green, PK16 (75010)
- LUVERNE 36 INCH GRIP STEPS(BRKTS SOLD SEP) (415036)
- LUMILEDS 4157LLB2 Longerlife - Twin Blister Pack (4157LLB2)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53622)
- AUTOTEX Wiper Motor, 1-1/2" Shaft, 18nm Torque (4A1.12.R110CE)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 22" Size (200479N)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 31.5 In (200487N)
- AUTOTEX Wiper Motor, J3 Series, 12V, 55nm Torque (G138)
- AUTOTEX Wiper Motor, 2-1/2" Shaft, Heavy Duty (4R2.24.R110D)
- AUTOTEX Windshield Wiper Arm (201510N)
- Autotex Automotive Exterior Accessories