Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 24V
Mfr # H132
Zoro # G1802062
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wiper Motor
- Material Mixed
- Motor Voltage 24 V
- For Use With WEX Series
- Includes Hardware
Product Information
- Brand Autotex
- MFR # H132
- Zoro # G1802062
- Country of Origin China
- Category Windshield Wiper Parts
Details
Item | Wiper Motor |
Type | Wiper Motor |
Material | Mixed |
Motor Voltage | 24 V |
For Use With | WEX Series |
Includes | Hardware |
Standards | DIN 72 783 |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Mounting Hardware Included | Yes |
Voltage | 24 V |
Description
Wiper Motor, Voltage 24 V, Material Mixed, Includes Hardware, For Use With WEX Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Type Wiper Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T SERIES Fuel Pump Relay, RY612T (RY612T)
- BUILD-ALL Complete Gas Spring Assembly 60 lb; Lid Assist, Fusible Linked (40042)
- BLUE SEA SYSTEMS 1014 Mounting Bracket f/1011 12V Socket (1014)
- ANCOR Red 2 AWG Battery Cable - 25' (114502)
- AUTOTEX Wiper Motor, 12V (H131)
- AUTOTEX Wiper Arm, Dry Pantograph (200465)
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, 2 Speed (4R1.24-19S2.R110D)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200715)
- AUTOTEX Wiper Arm, Wet Radial, Size 16 In (201509N)
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed (4R2.24-19S2.R110D)
- FAIRCHILD INDUSTRIES 532 Vacuum and Windshield Washer Tubing and Hose, 5ft (VWH1002-5)
- Autotex Automotive Exterior Accessories