Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 24V, Coast to Park Circuit
Mfr # MT107373
Zoro # G6125756
original price:
$137.99
25% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 6 29/64 in
- Type Heavy Duty
- Features Coast to Park Circuit, 32nm Torque, Ball Bearing
- Motor Voltage 24 V
- For Use With J3 Series
Product Information
- Brand Autotex
- MFR # MT107373
- Zoro # G6125756
- UPC # 837446002592
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 6 29/64 in |
Size | 6 29/64 in |
Details
Item | Wiper Motor |
Type | Heavy Duty |
Features | Coast to Park Circuit, 32nm Torque, Ball Bearing |
Motor Voltage | 24 V |
For Use With | J3 Series |
Material | Mixed |
Standards | CE Certified |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Series | J3 |
Includes | Mounting Screws |
Voltage | 24 V |
Mounting Hardware Included | Yes |
Description
Wiper Motor, Voltage 24 V, Material Mixed, Includes Mounting Screws, For Use With J3 Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 6 29/64 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG 90Deg Flsh Mnt Tank Vent S/S, #353230-1 (353230-1)
- KOHLER Plug Spark (25 132 23-S)
- TIMKEN Timken Seal, 471795 (471795)
- LISLE Hone Brake Cylinder, 3 Leg, 3-1/8 - 2" (10400)
- AUTOTEX Wiper Motor, 12V (H131)
- AUTOTEX Washer Hose Tubing (19481-10)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 2 In (4R2.12.R110D)
- AUTOTEX Wiper Arm, Wet Radial, 22 In Size (201512N)
- AUTOTEX Wiper Arm Adapter Plate, Metal, 4" Size (200242)
- AUTOTEX Wiper Motor, Oscillating, 12 V (H134)
- AUTOTEX Washer Hose Tubing (19479-10)
- Autotex Automotive Exterior Accessories