Shop All Wiper Blades
Autotex
Wiper Blade
Mfr # WN-13
Zoro # G2455171
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- For Use With Narrow Saddle Mount Wiper Arm
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- Standards SAE J903
- Includes Adapter, Mounting Hardware
Product Information
- Brand Autotex
- MFR # WN-13
- Zoro # G2455171
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 13 in |
Size | 13 in |
Blade Length Range | 14 in and Under |
Details
Item | Wiper Blade |
Type | Heavy Duty |
For Use With | Narrow Saddle Mount Wiper Arm |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Standards | SAE J903 |
Includes | Adapter, Mounting Hardware |
Material | Metal |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Series | WN |
Adapter Included | Yes |
Blade Material | Rubber |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Blade Type | Conventional |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 13 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series WN, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 07-18 JEEP WRANGLER TAIL LIGHT GUARD COVERS, PK 2 (TLT-WRG07BKV2-OW)
- MASTERVOLT ChargeMaster Plus 24V, 20A, 3-Bank Battery Charger (44320205)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-7/8 in. (PA604)
- MORRYDE FULLY ASSEMBLED 60% EXTENSION 20INX90IN CARGO TRAY W/ CARPET (CTG60-2090W)
- AUTOTEX Wiper Blade (WN-18)
- AUTOTEX Wiper Blade (WN-20)
- AUTOTEX Wiper Blade (71-15)
- AUTOTEX Wiper Blade, Universal, Size 14 In (M6-14)
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In (M5-11)
- AUTOTEX Wiper Blade, Universal Crimped, Size 15 In (M5-15)
- TRICO 09 Dodge Journey/07 Hyundai Accent Rear Blade, 14-A (14-A)
- Autotex Wiper Blades