Shop All Wiper Blades
Autotex
Wiper Blade, Universal, Size 15 In
Mfr # M6-15
Zoro # G2044707
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M6 Premium Metal
- For Use With Hook, Pin Boyonet Wiper Arms
- Standards SAE J903
- Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
- Includes Hook, Pin, or Bayonet Wiper Arm Adapter
Product Information
- Brand Autotex
- MFR # M6-15
- Zoro # G2044707
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 15 in |
Blade Length Range | 15 in to 17 in |
Size | 15 in |
Details
Item | Wiper Blade |
Type | M6 Premium Metal |
For Use With | Hook, Pin Boyonet Wiper Arms |
Standards | SAE J903 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
Material | Metal And Rubber |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Series | M6 |
Adapter Included | Yes |
Blade Type | Conventional |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 15 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M6, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Metric Nut Driver Set, 5 Piece (TIT15221)
- BUYERS PRODUCTS Black Powder Coated Steel Splash Guards 22x28 Inch (SG2228)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (FNAB53)
- PARKER 1/2'' 100R7 NONCONDUCTIVE HOSE (518D-8)
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- AUTOTEX Wiper Blade, Universal, Size 26 In (M6-26)
- AUTOTEX Wiper Blade, Universal, Size 28 In (M6-28)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 11 In. (R1-11)
- AUTOTEX Wiper Blade (78-26)
- AUTOTEX Wiper Blade, Dyna OEM, Size 22 In (13422)
- OLD WORLD INDUSTRIES 16" Prm Wiper Blade (MXV161)
- Autotex Automotive Exterior Accessories