Shop All Wiper Blades
Autotex
Wiper Blade, Universal, Size 12 In
Mfr # M6-12
Zoro # G2331332
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M6 Premium Metal
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- Standards SAE J903
- Includes Hook, Pin, or Bayonet Wiper Arm Adapter
- For Use With Hook, Pin Boyonet Wiper Arms
Product Information
- Brand Autotex
- MFR # M6-12
- Zoro # G2331332
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 12 in |
Size | 12 in |
Blade Length Range | 14 in and Under |
Details
Item | Wiper Blade |
Type | M6 Premium Metal |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Standards | SAE J903 |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
For Use With | Hook, Pin Boyonet Wiper Arms |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Material | Metal And Rubber |
Series | M6 |
Blade Type | Conventional |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 12 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M6, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 36"W x 9"H x 48"L - 5" Deep Drawer (663980)
- AFTERMARKET Leveling Box Fits Ford 5000 5100 5200 5340 5600 5700 6600 6610 6700 Plus (D2NN983A)
- KD TOOLS Double Flaring Adapter Set For 41880, 7Pc (41594)
- BALDWIN FILTERS Secondary Fuel Element, SpinOn, 7-13/16InL (PF902)
- AUTOTEX Wiper Blade, Universal, Size 21 In (M6-21)
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- AUTOTEX Wiper Blade, Universal, Size 20 In (M6-20)
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- AUTOTEX Roc Loc 3 Rear Wiper Blade, 14" (QFR-14B)
- AUTOTEX Wiper Blade, Universal Crimped, Size 28 In (M5-28)
- VELVAC Flat Windshield Hd Blade 16" (71-16)
- Autotex Automotive Exterior Accessories