Shop All Wiper Blades
Autotex
Wiper Blade, Universal Crimped, Size 17 In
Mfr # M5-17
Zoro # G2075647
original price:
$9.82
67% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M5 Metal
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- Material Metal
- Standards SAE J903
- For Use With Hook, Pin Boyonet Wiper Arms
Product Information
- Brand Autotex
- MFR # M5-17
- Zoro # G2075647
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 17 in |
Size | 17 in |
Blade Length Range | 15 in to 17 in |
Details
Item | Wiper Blade |
Type | M5 Metal |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Material | Metal |
Standards | SAE J903 |
For Use With | Hook, Pin Boyonet Wiper Arms |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
Series | M5 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Blade Type | Conventional |
Blade Material | Rubber |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 17 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M5, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 3-9/32" H (BT40038)
- MEGUIARS WAX Use To Strengthen Wax Protection And Enhance Shine By Removing Dust And Surface Contaminants (G201024)
- SATCO Bulb, Halogen, 25W, T4, Bi Pin G8 Base, Bi Pin (S4611)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- AUTOTEX Wiper Blade, Universal Crimped, Size 19 In (M5-19)
- AUTOTEX Wiper Blade, Universal Crimped, Size 22 In (M5-22)
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In (M5-11)
- AUTOTEX Pink Wiper Blade, Automotive, 22 In (AP-PF22)
- AUTOTEX M5 Conventional Wiper, 10" (M5-10)
- AUTOTEX Wiper Blade, Universal Crimped, Size 18 In (M5-18)
- BOSCH Perfect View Wiper Blade -PV26OE (PV26OE)
- Autotex Wiper Blades