Shop All Wiper Blades
Autotex
Wiper Blade, Universal Crimped, Size 16 In
Mfr # M5-16
Zoro # G1360816
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M5 Metal
- Material Metal
- Standards SAE J903
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- Includes Hook, Pin, or Bayonet Wiper Arm Adapter
Product Information
- Brand Autotex
- MFR # M5-16
- Zoro # G1360816
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 16 in |
Size | 16 in |
Blade Length Range | 15 in to 17 in |
Details
Item | Wiper Blade |
Type | M5 Metal |
Material | Metal |
Standards | SAE J903 |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
For Use With | Hook, Pin Boyonet Wiper Arms |
Series | M5 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Windshield Location | Front |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Blade Type | Conventional |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M5, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/32 x 17-3/4 in. (PA2612)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- BARS PRODUCT 1111 Head Gasket Repair (F19-1111)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 72 in (126-3-03)
- AUTOTEX Wiper Blade, Universal Crimped, Size 13 In (M5-13)
- AUTOTEX Wiper Blade, Universal Crimped, Size 24 In (M5-24)
- AUTOTEX Wiper Blade, Universal Crimped, Size 20 In (M5-20)
- AUTOTEX Wiper Blade, Universal, Size 20 In (M6-20)
- AUTOTEX Wiper Blade, Universal, Size 16 In (M6-16)
- AUTOTEX Wiper Blade, Heavy Duty, 21mm And 27mm (78-360)
- PRIME VISION Wiper Blade (PRIMPBB18)
- Autotex Wiper Blades