Shop All Wiper Blades
Autotex
Wiper Blade, Universal Crimped, Size 14 In
Mfr # M5-14
Zoro # G2894132
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M5 Metal
- For Use With Hook, Pin Boyonet Wiper Arms
- Standards SAE J903
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- Includes Hook, Pin, or Bayonet Wiper Arm Adapter
Product Information
- Brand Autotex
- MFR # M5-14
- Zoro # G2894132
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 14 in |
Blade Length Range | 14 in and Under |
Size | 14 in |
Details
Item | Wiper Blade |
Type | M5 Metal |
For Use With | Hook, Pin Boyonet Wiper Arms |
Standards | SAE J903 |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
Material | Metal |
Series | M5 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Blade Type | Conventional |
Windshield Location | Front |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 14 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M5, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Valve System, 3/4 in. L, 0 to 200 psi (H-41)
- MOTIVE PRODUCTS Boat Trailer Adapter Press-Fit Style (1130-MTV)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- AUTOTEX Wiper Blade, Universal Crimped, Size 26 In (M5-26)
- AUTOTEX Wiper Blade, Universal Crimped, Size 21 In (M5-21)
- AUTOTEX Wiper Blade, Universal Crimped, Size 24 In (M5-24)
- AUTOTEX Wiper Blade, Beam, 24 In Size (CLX-24)
- AUTOTEX Wiper Blade, Universal Crimped, Size 17 In (M5-17)
- AUTOTEX Wiper Blade, Universal, Size 22 In (M6-22)
- AUTOTEX Roc Loc 3 Rear Wiper Blade, 14" (QFR-14B)
- Autotex Automotive Exterior Accessories