Shop All Wiper Blades
Autotex
Wiper Blade, Saddle, 11", Rubber, Front
Mfr # 71-11
Zoro # G110190391
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 71
- Arm Type Narrow Saddle
- Includes Mounting Hardware
- Blade Type Saddle
- Size 11 in
Product Information
- Brand Autotex
- MFR # 71-11
- Zoro # G110190391
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 11 in |
Details
Item | Wiper Blade |
Series | 71 |
Arm Type | Narrow Saddle |
Includes | Mounting Hardware |
Blade Type | Saddle |
Windshield Location | Front |
Mounting Hardware Required | Yes |
Blade Material | Rubber |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Compatible with Make/Model/Year | AM General Hummer 1992, AM General Hummer 1993, AM General Hummer 1994 |
Description
Wiper Blade, Blade Type Saddle, Arm Type Narrow Saddle, 11 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Mounting Hardware, Compatible with Make/Model/Year AM General Hummer 1992, AM General Hummer 1993, AM General Hummer 1994, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 71
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER TIEDWN W/RATCHT 2""X27' (47222)
- BALDWIN FILTERS Air Element, 9-3/4 x 2-1/3 in. (PA4446)
- FLOWMASTER TAILPIPES 2.50IN MANDREL BENT TUBING FOR 64-72 GM A-BODY 16 GAUGE 409S (815802)
- STEELMAN 3Piece Stainless Steel Female M12 x 15 Hex End Extra Long Wheel Hanger and Lug Guide Tool Set (61011)
- AUTOTEX Wiper Blade (71-14)
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- AUTOTEX Wiper Blade (W1-16)
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 40" Size (78-40)
- AUTOTEX Wiper Blade, Rear Type, 10" Sz, w/Adapters (R1-10)
- AUTOTEX Wiper Blade, Heavy Duty, 13.6mm And 17mm (78-36)
- AUTOTEX Wiper Blade (71-18)
- Autotex Automotive Exterior Accessories